This product requires certification to purchase.

2 x 2-19/20 in. Grooved Orange Enamel Ductile Iron Coupling

Victaulic

FireLock™ Style 109 2 x 2-19/20 in. Grooved Orange Enamel Ductile Iron Coupling

  • Fast #
  • Part #VDOML020109PE2-NR
  • Item #9413545
  • Manufacturer Part #L020109PE2
4.8 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 109 2 x 2-19/20 in. Grooved Orange Enamel Ductile Iron Coupling

  • Fast #
  • Part #VDOML020109PE2-NR
  • Item #9413545
  • Manufacturer Part #L020109PE2
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 1-1/4 - 12" / DN32 - DN300
  • Pressures up to 365 psi / 2517 kPa / 25 bar
  • Requires Certification

Specifications

ASTM:
ASTM A-123, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-53, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633, ASTM B-695, ASTM F-593, ASTM F-594
Application:
Fire Protection, Carbon Steel Pipe
Coating:
Orange Enamel
Collection:
FireLock™ Style 109
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
Length:
2 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF Certified:
No
Origin:
Domestic
Pressure - High:
365
UL Listed:
Yes
Weight:
1.9 lb