4 in. Grooved Galvanized Goose Neck 22-1/2 Degree Elbow

You last purchased this on
 
Victaulic

FireLock™ Style 12 4 in. Grooved Galvanized Goose Neck 22-1/2 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 12 4 in. Grooved Galvanized Goose Neck 22-1/2 Degree Elbow

  • Fast #
  • Part #VF040012G00
  • Item #429217
  • Manufacturer Part #F040012G00
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • The grooved design permits flexibility for easy alignment
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ASTM:
ASTM A-536
Clean Bagged:
No
Coating:
Hot Dipped Galvanized
Collection:
FireLock™ Style 12
Elbow Degree:
22-1/2 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
1000 psi
Product Type:
Elbow
UL Listed:
No
Weight:
4.75 lb