This product requires certification to purchase.

2-1/2 x 1 in. Unpainted Carbon Steel Grooved Welded Outlet

Victaulic

FireLock™ Style 142 2-1/2 x 1 in. Unpainted Carbon Steel Grooved Welded Outlet

  • Fast #
  • Part #VFW76142U00
  • Item #7225901
  • Manufacturer Part #FW76142U00
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 142 2-1/2 x 1 in. Unpainted Carbon Steel Grooved Welded Outlet

  • Fast #
  • Part #VFW76142U00
  • Item #7225901
  • Manufacturer Part #FW76142U00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Available sizes: 1?
  • DN25 Pressures up to 365 psi
  • 2517 kPa
  • 25BAR
  • Requires Certification

Specifications

ASTM:
ASTM A-53 Grade A
Clean Bagged:
No
Coating:
Hot Dipped Galvanized, Galvanized
Collection:
FireLock™ Style 142
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fits Pipe Size:
1 in
Fitting Type:
Reducing, Weldolet
Material:
Carbon Steel
Outlet Size (in):
2.5
UL Listed:
Yes
UPC:
883481595384