1/2x3 1/2 148 SPK RD IGS GRVxTHD NPTF BLK OXIDE CTD
FireLock™ Style 148 1/2x3 1/2 148 SPK RD IGS GRVxTHD NPTF BLK OXIDE CTD
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Victaulic No. 148 Sprinkler Reducer - Black
Specifications
- ASTM:
- ASTM A-53 Grade A
- Coating:
- Black Oxide, Black
- Collection:
- FireLock™ Style 148
- End Connection 1:
- Grooved
- End Connection 2:
- NPT
- End Connections:
- Grooved x NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1
- Fitting Size 2:
- 3-1/2
- Fitting Sizes:
- 1 in x 3-1/2 in
- Fitting Type:
- Reducer
- Length:
- 3-1/2
- Material:
- Carbon Steel
- Pressure - Maximum:
- 365 psi
- Type:
- VFY05148U00-NR
- UL Listed:
- Yes
- UPC:
- 883481656788