This product requires certification to purchase.

1 x 3/4 x 3 in. Grooved x FNPT Carbon Sprinkler Reducer

This product has been replaced by

Victaulic Black Grooved x Threaded Carbon Steel Sprinkler Reducer
Victaulic 1 x 3/4 x 3 in. Grooved x FNPT Carbon Steel Sprinkler Reducer
Manufacturer Part #FA62148U00
Victaulic

FireLock™ Style 148 1 x 3/4 x 3 in. Grooved x FNPT Carbon Sprinkler Reducer

  • Fast #
  • Part #VFA62148B
  • Item #7371895
  • Manufacturer Part #FA62148BBX
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Victaulic Black Grooved x Threaded Carbon Steel Sprinkler Reducer
Victaulic 1 x 3/4 x 3 in. Grooved x FNPT Carbon Steel Sprinkler Reducer
Manufacturer Part #FA62148U00
Victaulic

FireLock™ Style 148 1 x 3/4 x 3 in. Grooved x FNPT Carbon Sprinkler Reducer

  • Fast #
  • Part #VFA62148B
  • Item #7371895
  • Manufacturer Part #FA62148BBX
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53 Grade A
Coating:
Galvanized
Collection:
FireLock™ Style 148
End Connection 1:
Grooved
End Connection 2:
FNPT
End Connections:
Grooved x FNPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Length:
3 in
Material:
Carbon Steel
UL Listed:
Yes
UPC:
883481682039