4 in. Grooved Ductile Iron Coupling
FireLock™ Style 150 4 in. Grooved Ductile Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Slip-type expansion joint providing up to 3" / 76 mm axial end movement
- Sizes from 2 – 6" / DN50 –DN150
- Pressures up to 350 psi / 2413 kPa / 24 bar
- For additional types of expansion joints, see pg. 45
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-395
- Coating:
- Orange Enamel
- Collection:
- FireLock™ Style 150
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- Length:
- 17-13/100 in
- Material:
- Ductile Iron
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UPC:
- 688304022180
- Weight:
- 39.60 lb