3 in. Composite Flexible Coupling
FireLock™ Style 171 3 in. Composite Flexible Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- For use where corrosive conditions exist
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-593 Group 2, ASTM F-594, ASTM D-1785 Type 1
- Collection:
- FireLock™ Style 171
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Length:
- 7-23/50 in
- Material:
- Composite
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 883481294171