1-1/2 in. Ductile Iron Grooved x MNPT 90 Degree Adapter Elbow
FireLock™ Style 18 1-1/2 in. Ductile Iron Grooved x MNPT 90 Degree Adapter Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 600All Sizes
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-536 Grade 65-45-12
- Coating:
- Orange Enamel
- Collection:
- FireLock™ Style 18
- Elbow Degree:
- 90°
- End Connection 1:
- Grooved
- End Connection 2:
- MNPT
- End Connections:
- Grooved x MNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 1000 psi
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UPC:
- 688304048937