12 in. Grooved Ductile Iron Tee
This product has been replaced by
Manufacturer Part #F120002G01
FireLock™ Style 20 12 in. Grooved Ductile Iron Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5All Sizes
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
- Sizes from 3 – 36" / DN80 –DN900
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-536 Grade 65-45-12
- Coating:
- Hot Dipped Galvanized
- Collection:
- FireLock™ Style 20
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Size 3:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- UL Listed:
- Yes
- UPC:
- 688304065347