This product requires certification to purchase.

1-1/4 in. Grooved Zone Control Riser Module

Victaulic

FireLock® Style 247 1-1/4 in. Grooved Zone Control Riser Module

  • Fast #
  • Part #VS012247PF8
  • Item #7813157
  • Manufacturer Part #S012247PF8
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock® Style 247 1-1/4 in. Grooved Zone Control Riser Module

  • Fast #
  • Part #VS012247PF8
  • Item #7813157
  • Manufacturer Part #S012247PF8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Features a cast body with shut off valve, test and drain valve combination and different sizes, flow switch, and a pressure gauge
  • Requires Certification

Documents


Specifications

Application:
Commercial, Fire Protection, Residential
Collection:
FireLock® Style 247
Height:
13-12/25 in
Length:
11-9/20 in
Material:
Brass, Cast Ductile Iron, Rubber, Stainless Steel
Material Type:
410, 416, EPDM
Product Type:
Zone Control Riser Module
UPC:
883481793162
Valve Size:
1-1/4 in
Weight:
15.2 lb