This product requires certification to purchase.

10 X 10 X 8 Painted Grooved Tee 25

Victaulic

FireLock™ Style 25 10 X 10 X 8 Painted Grooved Tee 25

  • Fast #
  • Part #VDOMFG16025P00
  • Item #4208564
  • Manufacturer Part #FG16025P00
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 25 10 X 10 X 8 Painted Grooved Tee 25

  • Fast #
  • Part #VDOMFG16025P00
  • Item #4208564
  • Manufacturer Part #FG16025P00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
8 in
Fitting Sizes
10 in x 10 in x 8 in
Characteristics & Features
Coating
Painted
Collection
FireLock™ Style 25
Fitting Type
Reducing
Material
Ductile Iron
Warranty & Product Information
Origin
Domestic
Type
W332830S