This product requires certification to purchase.

18 x 18 x 6 in. Grooved Ductile Iron Reducing Tee

Victaulic

FireLock™ Style 25-C 18 x 18 x 6 in. Grooved Ductile Iron Reducing Tee

  • Fast #
  • Part #VAH56025PFL-NR
  • Item #2377788
  • Manufacturer Part #AH56025PFL
3.9 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 25-C 18 x 18 x 6 in. Grooved Ductile Iron Reducing Tee

  • Fast #
  • Part #VAH56025PFL-NR
  • Item #2377788
  • Manufacturer Part #AH56025PFL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI B16.1, ANSI C606
ASTM:
ASTM A-536 Grade 65-45-12
Coating:
Painted
Collection:
FireLock™ Style 25-C
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Size 3:
6 in
Fitting Sizes:
18 in x 18 in x 6 in
Fitting Type:
Reducing, Tee
ISO:
ISO-9001:2008
Material:
Cast Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Cement
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UL Listed:
No
UPC:
688304002052