This product requires certification to purchase.

2-1/2 x 2-1/2 x 1 in. Grooved Reducing Tee

Victaulic

FireLock™ Style 25-C 2-1/2 x 2-1/2 x 1 in. Grooved Reducing Tee

Brand image
Victaulic

FireLock™ Style 25-C 2-1/2 x 2-1/2 x 1 in. Grooved Reducing Tee

  • Fast #
  • Part #VFC15025P0C
  • Item #2376644
  • Manufacturer Part #FC15025P0C
5 out of 5 Customer Rating

X Points

$333.50
Call for Pricing

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

Coating:
Painted
Collection:
FireLock™ Style 25-C
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
1 in
Fitting Sizes:
2-1/2 in x 2-1/2 in x 1 in
Fitting Type:
Reducing
Material:
Ductile Iron
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #NS58070J
Item #423721
4.8 out of 5 Customer Rating
Requires Certification
Part #VF024V11P00
Item #9722157
4 out of 5 Customer Rating
Requires Certification
Part #DBPRGRA53BM
Item #53224
4.7 out of 5 Customer Rating
Requires Certification
Part #DRFSOFP
Item #7451
5 out of 5 Customer Rating
Requires Certification
Part #VF024V10P00
Item #9722182
4.8 out of 5 Customer Rating
Requires Certification
Part #CTHHG
Item #50012
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #VFG09025P00-NR
Item #430336
4.8 out of 5 Customer Rating
Requires Certification
Part #VC100730PEE-NR
Item #1704851
5 out of 5 Customer Rating
Requires Certification
Part #VFC64029P00
Item #430606
4.8 out of 5 Customer Rating
Requires Certification
Part #VF120020G00-NR
Item #429344
5 out of 5 Customer Rating
Requires Certification
Part #VF020V20P00
Item #9722103
3.1 out of 5 Customer Rating
Requires Certification
Part #VFD77025G00-NR
Item #430513
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing