FireLock™ Style 25-C 24 x 24 x 12 in. Grooved Ductile Iron Reducing Tee

Part #VAJ12025PFL-NR  |  Item #3038271  |  Manufacturer Part #AJ12025PFL

Call for Pricing
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 6 in x 6 in x 3 in

    Part #VAF05025PFL-NR | Mfr. Part #AF05025PFL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 12 in x 4 in

    Part #VAG55025PFL-NR | Mfr. Part #AG55025PFL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 12 in x 8 in

    Part #VAG60025PFL-NR | Mfr. Part #AG60025PFL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 12 in x 10 in

    Part #VAG62025PFL-NR | Mfr. Part #AG62025PFL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in x 14 in x 6 in

    Part #VAG96025PFL-NR | Mfr. Part #AG96025PFL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in x 14 in x 10 in

    Part #VAG98025PFL-NR | Mfr. Part #AG98025PFL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in x 14 in x 12 in

    Part #VAG99025PFL-NR | Mfr. Part #AG99025PFL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in x 16 in x 6 in

    Part #VAH28025PFL-NR | Mfr. Part #AH28025PFL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in x 16 in x 10 in

    Part #VAH30025PFL-NR | Mfr. Part #AH30025PFL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in x 16 in x 12 in

    Part #VAH31025PFL-NR | Mfr. Part #AH31025PFL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in x 16 in x 14 in

    Part #VAH32025PFL-NR | Mfr. Part #AH32025PFL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in x 18 in x 6 in

    Part #VAH56025PFL-NR | Mfr. Part #AH56025PFL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in x 18 in x 8 in

    Part #VAH57025PFL-NR | Mfr. Part #AH57025PFL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in x 18 in x 10 in

    Part #VAH58025PFL-NR | Mfr. Part #AH58025PFL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in x 20 in x 6 in

    Part #VAH83025PFL-NR | Mfr. Part #AH83025PFL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in x 20 in x 12 in

    Part #VAH86025PFL-NR | Mfr. Part #AH86025PFL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in x 20 in x 16 in

    Part #VAH88025PFL-NR | Mfr. Part #AH88025PFL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in x 24 in x 8 in

    Part #VAJ10025PFL-NR | Mfr. Part #AJ10025PFL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in x 24 in x 10 in

    Part #VAJ11025PFL-NR | Mfr. Part #AJ11025PFL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in x 24 in x 12 in

    Part #VAJ12025PFL-NR | Mfr. Part #AJ12025PFL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in x 24 in x 16 in

    Part #VAJ14025PFL-NR | Mfr. Part #AJ14025PFL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in x 24 in x 20 in

    Part #VAJ16025PFL-NR | Mfr. Part #AJ16025PFL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in x 30 in x 16 in

    Part #VAJ30025PFL-NR | Mfr. Part #AJ30025PFL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in x 30 in x 24 in

    Part #VAJ33025PFL-NR | Mfr. Part #AJ33025PFL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in x 36 in x 24 in

    Part #VAR23025PFL-NR | Mfr. Part #AR23025PFL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

Specifications

ANSI Specifications: ANSI A21.10, ANSI B16.1, ANSI C606

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-110, AWWA C-153, AWWA C-606

Clean Bagged: No

Coating: Painted

Collection: FireLock™ Style 25-C

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

FM Approved: No

Fitting Size 1: 24 in

Fitting Size 2: 24 in

Fitting Size 3: 12 in

Fitting Sizes: 24 in x 24 in x 12 in

Fitting Type: Reducing, Tee

ISO Specifications: ISO-9001:2008

Material: Cast Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Lining: Cement

UL Listed: No

Weight: 640.30