6 x 16 x 14 in. Grooved Ductile Iron Reducing Tee
FireLock™ Style 25-C 6 x 16 x 14 in. Grooved Ductile Iron Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
- Sizes from 3 – 36" / DN80 –DN900
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- ANSI:
- ANSI A21.10, ANSI B16.1, ANSI C606
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-110, AWWA C-153, AWWA C-606
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- FireLock™ Style 25-C
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 16 in
- Fitting Size 3:
- 14 in
- Fitting Sizes:
- 6 in x 16 in x 14 in
- Fitting Type:
- Reducing, Tee
- ISO:
- ISO-9001:2008
- Material:
- Cast Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement
- UL Listed:
- No
- Weight:
- 333.10 lb