6 x 6 x 4 in. Grooved Ductile Iron Reducing Tee

You last purchased this on
 
Victaulic

FireLock™ Style 25-C 6 x 6 x 4 in. Grooved Ductile Iron Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 25-C 6 x 6 x 4 in. Grooved Ductile Iron Reducing Tee

  • Fast #
  • Part #VAF09025PH0-NR
  • Item #2376548
  • Manufacturer Part #AF09025PH0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI B16.1, ANSI C606
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-110, AWWA C-153, AWWA C-606
Clean Bagged:
No
Coating:
Painted
Collection:
FireLock™ Style 25-C
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
4 in
Fitting Sizes:
6 in x 6 in x 4 in
Fitting Type:
Reducing, Tee
ISO:
ISO-9001:2008
Material:
Cast Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
UL Listed:
No
Weight:
34.50 lb