Victaulic
FireLock™ Style 25-C 8 x 8 x 4 in. Grooved Ductile Iron Reducing Tee
Part #VAF68025VCL-NR | Item #3381049 | Manufacturer Part #AF68025VCL
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
- Sizes from 3 – 36" / DN80 –DN900
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
Specifications
ANSI Specifications: ANSI A21.10, ANSI B16.1
ASTM Specifications: ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
AWWA Specifications: AWWA C-110, AWWA C-153, AWWA C-606
Clean Bagged: No
Collection: FireLock™ Style 25-C
End Connection 1: Grooved
End Connection 2: Grooved
End Connection 3: Grooved
End Connections: Grooved
FM Approved: No
Fitting Size 1: 8 in
Fitting Size 2: 8 in
Fitting Size 3: 4 in
Fitting Sizes: 8 in x 8 in x 4 in
Fitting Type: Reducing
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: NSF 61
UL Listed: No