FireLock™ Style 25-C 8 x 8 x 6 in. Grooved Ductile Iron Reducing Tee

Part #VAF73025PDL  |  Item #2378165  |  Manufacturer Part #AF73025PDL

Call for Pricing
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 8 in x 8 in x 4 in

    Part #VAF68025PDL-NR | Mfr. Part #AF68025PDL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in x 8 in x 6 in

    Part #VAF73025PDL | Mfr. Part #AF73025PDL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Supplied with rigid radius grooves in accordance with AWWA C-110, AWWA C-153, AWWA C-606

Specifications

ANSI Specifications: ANSI A21.10

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-110, AWWA C-153, AWWA C-606

Clean Bagged: No

Coating: Painted

Collection: FireLock™ Style 25-C

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Size 3: 6 in

Fitting Sizes: 8 in x 8 in x 6 in

Fitting Type: Reducing

ISO Specifications: ISO 9001

Material: Ductile Iron

Maximum Pressure: 350 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Lining: Cement

Product Type: Tee

UL Listed: Yes

Weight: 90.40