46 in. Grooving Tool
FireLock™ Style 272 46 in. Grooving Tool
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hand pump operation with a unique pivot arm design reduces handle effort
- Enhanced tracking rolls help to keep the pipe on the tool during the roll grooving process
- The fully-motorized, semi-automatic, electrohydraulic tool comes complete with safety guards and safety foot switch
- Power Requirements: Victaulic® VPD752 or a compatible power drive
- Weight: 184 lbs. / 84 kg
Specifications
- Collection:
- FireLock™ Style 272
- Pipe Capacity:
- 46 in
- Tool Type:
- Groover
- Type:
- W5600VB
- UPC:
- 688304257728