This product requires certification to purchase.

16 in. Grooved Ductile Iron Cross

Victaulic

FireLock™ Style 35-C 16 in. Grooved Ductile Iron Cross

  • Fast #
  • Part #VA160035PFL
  • Item #3038457
  • Manufacturer Part #A160035PFL
3.7 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 35-C 16 in. Grooved Ductile Iron Cross

  • Fast #
  • Part #VA160035PFL
  • Item #3038457
  • Manufacturer Part #A160035PFL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

ANSI:
ANSI C606, ANSI A21.10, ANSI B16.1
ASTM:
ASTM A-536 Grade 65-45-12
Coating:
Painted
Collection:
FireLock™ Style 35-C
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connection 4:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Size 3:
16 in
Fitting Size 4:
16 in
Fitting Sizes:
16 in
Fitting Type:
Straight, Cross
Material:
Cast Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Cement
UL Listed:
No
UPC:
688304281679