10 in. CPVC Straight Schedule 80 No. 351 CPVC 45 Degree Elbow
FireLock™ Style 351 10 in. CPVC Straight Schedule 80 No. 351 CPVC 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Designed for use on chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) pipe featuring the Victaulic PGS-300 groove profile
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM D-1784
- Application:
- Fire Protection
- Clean Bagged:
- No
- Collection:
- FireLock™ Style 351
- Elbow Degree:
- 45 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Elbow
- Schedule Class:
- 80
- UL Listed:
- No
- Weight:
- 39.60 lb