This product requires certification to purchase.

2-1/2 in. Galvanized Coupling

Victaulic

FireLock™ Style 356 2-1/2 in. Galvanized Coupling

  • Fast #
  • Part #VL024356GE0-NR
  • Item #7544885
  • Manufacturer Part #L024356GE0
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 356 2-1/2 in. Galvanized Coupling

  • Fast #
  • Part #VL024356GE0-NR
  • Item #7544885
  • Manufacturer Part #L024356GE0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Designed for use on chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) pipe featuring the Victaulic PGS-300 groove profile
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM F-441, ASTM D-1784, ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563 Grade B, ASTM B-633, ASTM D-2837
Coating:
Galvanized
Collection:
FireLock™ Style 356
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 9.8, ISO 898-1 Class 8.8
Length:
6-23/100 in
Material:
Ductile Iron, Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
400 psi
UL Listed:
Yes
UPC:
883481699501
Weight:
3.50 lb