2-1/2 in. Orange Enamel Coupling
FireLock™ Style 356 2-1/2 in. Orange Enamel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Designed for use on chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) pipe featuring the Victaulic PGS-300 groove profile
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM F-441, ASTM D-1784, ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563 Grade B, ASTM B-633, ASTM D-2837
- Coating:
- Orange Enamel
- Collection:
- FireLock™ Style 356
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 9.8, ISO 898-1 Class 8.8
- Length:
- 6-23/100
- Material:
- Ductile Iron, Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- UL Listed:
- Yes
- UPC:
- 883481699495
- Weight:
- 3.50