4 in. Hot Dipped Galvanized Grooved Coupling
FireLock™ Style 357 4 in. Hot Dipped Galvanized Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Designed for use on chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) pipe featuring the Victaulic PGS-300 groove profile
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM F-441, ASTM D-1784, ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563 Grade B, ASTM B-633, ASTM D-2837
- Coating:
- Hot Dipped Galvanized
- Collection:
- FireLock™ Style 357
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 9.8, ISO 898-1 Class 8.8
- Length:
- 8-3/4 in
- Material:
- Ductile Iron, Plastic, Rubber
- Material Type:
- CPVC, EPDM
- Maximum Temperature:
- 200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 320 psi
- Schedule Class:
- 80
- UL Listed:
- Yes
- UPC:
- 883481699150
- Weight:
- 6.10 lb