This product requires certification to purchase.

3 x 2-1/2 in. Gasket Reducing Coupling

Victaulic

FireLock™ Style 358 3 x 2-1/2 in. Gasket Reducing Coupling

  • Fast #
  • Part #VLC49358GE0-NR
  • Item #7544901
  • Manufacturer Part #LC49358GE0
3.7 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 358 3 x 2-1/2 in. Gasket Reducing Coupling

  • Fast #
  • Part #VLC49358GE0-NR
  • Item #7544901
  • Manufacturer Part #LC49358GE0
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Designed for use on chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) pipe featuring the Victaulic PGS-300 groove profile
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM F-441, ASTM D-1784
Coating:
Galvanized
Collection:
FireLock™ Style 358
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
3 in x 2-1/2 in
Fitting Type:
Coupling
Material:
Ductile Iron, Plastic, Rubber
Material Type:
CPVC, EPDM
Maximum Temperature:
200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
370 psi
Schedule Class:
80
UPC:
883481700092
Weight:
4.80 lb