8 x 6 in. E Gasket Schedule 80 CPVC and EPDM Coupling in Orange
FireLock™ Style 358 8 x 6 in. E Gasket Schedule 80 CPVC and EPDM Coupling in Orange
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Designed for use on chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) pipe featuring the Victaulic PGS-300 groove profile
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM F-441, ASTM D-1784
- Application:
- Fire Protection
- Clean Bagged:
- No
- Collection:
- FireLock™ Style 358
- Color Finish Name:
- Orange
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 8 in x 6 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Schedule Class:
- 80
- UPC:
- 883481700214
- Weight:
- 22.50 lb