3 x 4 in. Flanged x Grooved 125# Carbon Steel Nipple
FireLock™ Style 41 3 x 4 in. Flanged x Grooved 125# Carbon Steel Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- Coating:
- Galvanized
- Collection:
- FireLock™ Style 41
- End Connection 1:
- Flanged
- End Connection 2:
- Grooved
- End Connections:
- Flanged x Grooved
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Fitting Type:
- Reducer
- Length:
- 4 in
- Material:
- Carbon Steel
- Pressure Class:
- 125#
- Weight:
- 9.50 lb