36 x 44 in. EPDM Gasket
FireLock™ Style 41 36 x 44 in. EPDM Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- Application:
- Water, Oil
- Clean Bagged:
- No
- Collection:
- FireLock™ Style 41
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Inside 1:
- 36 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Product Type:
- Seal Gasket
- UL Listed:
- No
- Weight:
- 6.60 lb
- Width:
- 44 in