6 x 12 in. Grooved x Beveled Straight Black Carbon Steel Nipple
FireLock™ Style 42 6 x 12 in. Grooved x Beveled Straight Black Carbon Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 280Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Documents
Specifications
- ASTM:
- ASTM A-53
- Coating:
- Black
- Collection:
- FireLock™ Style 42
- End Connection 1:
- Grooved
- End Connection 2:
- Beveled
- End Connections:
- Grooved x Beveled
- FM Approved:
- Yes
- Fitting Size 1:
- 6
- Fitting Size 2:
- 12
- Fitting Sizes:
- 6 in x 12 in
- Fitting Type:
- Reducer
- IAPMO Listed:
- No
- Length:
- 12
- Material:
- Carbon Steel
- NSF Certified:
- No
- UL Listed:
- Yes
- UPC:
- 688304042331