This product requires certification to purchase.

3 x 3/4 in. Thread Dielectric Nipple

This product has been replaced by

Victaulic 3/4 x 3 in. Dielectric Transition Fitting
Victaulic 3/4 x 3 in. Dielectric Transition Fitting
Manufacturer Part #F006647CTT
Victaulic

FireLock™ Style 47 3 x 3/4 in. Thread Dielectric Nipple

  • Fast #
  • Part #VFA62047Z0T
  • Item #252997
  • Manufacturer Part #FA62047Z0T
4.3 out of 5 Customer Rating
Brand image

This product has been replaced by

Victaulic 3/4 x 3 in. Dielectric Transition Fitting
Victaulic 3/4 x 3 in. Dielectric Transition Fitting
Manufacturer Part #F006647CTT
Victaulic

FireLock™ Style 47 3 x 3/4 in. Thread Dielectric Nipple

  • Fast #
  • Part #VFA62047Z0T
  • Item #252997
  • Manufacturer Part #FA62047Z0T
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Model: 47
  • Clearflow Dielectric Waterway fittings create a dielectric waterway by insulating the inside of the metal casing, thus inhibiting the internal formation of galvanic local cell corrosion between the dissimilar metals in the presence of water
  • By essentially eliminating galvanic local cell and stray current problems, Clearflow Dielectric Waterway fittings continuously provide the most effective corrosion protection possible in any waterway system connection
  • Clearflow fittings use materials which meet the requirements of ASTM F-1545-97
  • Clearflow fittings are designed for continuous use at temperatures up to 230F (110C) and pressures up to 300 psi/2065 kPa
  • Clearflow Dielectric Waterways provide a transition from steel (IPS) pipe to copper (CTS) pipe with varied end preparations
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-53
Collection:
FireLock™ Style 47
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in x 3/4 in
Fitting Type:
Nipple
Length:
3
Material:
Stainless Steel
Maximum Temperature:
230
Pressure - Maximum:
300 psi
Pressure Class:
300#
UPC:
688304030536