8 X 4 GRV CON Reducer Cast Iron Cement Lined With T37-77 50
FireLock™ Style 50 8 X 4 GRV CON Reducer Cast Iron Cement Lined With T37-77 50
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 28-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
- Sizes from 3 – 36" / DN80 –DN900
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
Documents
Specifications
- ASTM:
- ASTM A536
- Collection:
- FireLock™ Style 50
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 8 in x 4 in
- Length:
- 5 in
- Material:
- Ductile Iron
- Pressure - Maximum:
- 1000 psi
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UPC:
- 688304000553