6 x 4 in. Grooved Ductile Iron Concentric Reducer
FireLock™ Style 50-C 6 x 4 in. Grooved Ductile Iron Concentric Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Supplied with rigid radius grooves in accordance with AWWA C-110, AWWA C-153, AWWA C-606
Specifications
- ANSI:
- ANSI C606, ANSI A21.10, ANSI B16.1
- ASTM:
- ASTM A-536 Grade 65-45-12
- Coating:
- Painted
- Collection:
- FireLock™ Style 50-C
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Concentric, Reducer
- ISO:
- ISO 9001:2008
- Length:
- 9 in
- Material:
- Cast Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 688304135743