2-1/2 x 1-1/2 in. Grooved Painted Eccentric Reducer
FireLock™ Style 51 2-1/2 x 1-1/2 in. Grooved Painted Eccentric Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
- Sizes from 3 – 36" / DN80 –DN900
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
Specifications
- Coating:
- Enamel
- Collection:
- FireLock™ Style 51
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 2-1/2 in x 1-1/2 in
- Fitting Type:
- Reducer
- Material:
- Ductile Iron
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UPC:
- 688304112546