4 x 2 in. Grooved Ductile Iron Eccentric Reducer
FireLock™ Style 51 4 x 2 in. Grooved Ductile Iron Eccentric Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 300All Sizes
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
- Sizes from 3 – 36" / DN80 –DN900
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
Specifications
- ANSI:
- ANSI A21.10, ANSI C606, ANSI 61, ANSI 372
- ASTM:
- ASTM A-536, ASTM A-395 Grade 65-45-12, ASTM A-53
- Coating:
- Galvanized
- Collection:
- FireLock™ Style 51
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4
- Fitting Size 2:
- 2
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Length:
- 4
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 1000 psi
- UPC:
- 688304037788