This product requires certification to purchase.

2 x 3/4 in. 1000# Grooved x Threaded Painted Concentric Reducer

Victaulic

FireLock™ Style 52 2 x 3/4 in. 1000# Grooved x Threaded Painted Concentric Reducer

  • Fast #
  • Part #VFB59052P00
  • Item #431099
  • Manufacturer Part #FB59052P00
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 52 2 x 3/4 in. 1000# Grooved x Threaded Painted Concentric Reducer

  • Fast #
  • Part #VFB59052P00
  • Item #431099
  • Manufacturer Part #FB59052P00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 1800
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • The grooved design permits flexibility for easy alignment
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Threaded
End Connections
Grooved x Threaded
Fitting Size 1
2 in
Fitting Size 2
3/4 in
Fitting Sizes
2 in x 3/4 in
Length
2-1/2 in
Pressure - Maximum
1000 psi
Characteristics & Features
Coating
Enamel
Collection
FireLock™ Style 52
Fitting Type
Concentric Reducer, Reducer
Material
Ductile Iron
Proposition 65
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Warranty & Product Information
ASTM
ASTM A-536
UPC
688304032998