This product requires certification to purchase.

4 x 1 in. Grooved x FNPT Ductile Iron Reducer

Victaulic

FireLock™ Style 52 4 x 1 in. Grooved x FNPT Ductile Iron Reducer

  • Fast #
  • Part #VFD22052P60
  • Item #7058414
  • Manufacturer Part #FD22052P60
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 52 4 x 1 in. Grooved x FNPT Ductile Iron Reducer

  • Fast #
  • Part #VFD22052P60
  • Item #7058414
  • Manufacturer Part #FD22052P60
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

Collection:
FireLock™ Style 52
End Connection 1:
Grooved
End Connection 2:
FNPT
End Connections:
Grooved x FNPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
1 in
Fitting Sizes:
4 in x 1 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Ductile Iron
NSF Certified:
No
UPC:
883481201100