This product requires certification to purchase.

3 in. 606 Grade Flush Seal E Gasket Only

Victaulic

FireLock™ Style 606 3 in. 606 Grade Flush Seal E Gasket Only

  • Fast #
  • Part #VG030606LE1-NR
  • Item #1449759
  • Manufacturer Part #G030606LE1
3.6 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 606 3 in. 606 Grade Flush Seal E Gasket Only

  • Fast #
  • Part #VG030606LE1-NR
  • Item #1449759
  • Manufacturer Part #G030606LE1
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6666
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Model: 606
  • Requires Certification

Specifications

ASTM:
ASTM A-183
Application:
Waterworks
Collection:
FireLock™ Style 606
Diameter - Inside 1:
3 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
EPDM
Maximum Temperature:
230
Pressure - Maximum:
300 psi
UPC:
688304501777