This product requires certification to purchase.

3 in. Flanged Ductile Iron Adapter

This product has been replaced by

3 GSK 641 P
Victaulic 3 GSK 641 P
Manufacturer Part #G030641LP0
Victaulic

FireLock™ Style 641 3 in. Flanged Ductile Iron Adapter

  • Fast #
  • Part #VG030641LE0-NR
  • Item #1449420
  • Manufacturer Part #G030641LE0
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

3 GSK 641 P
Victaulic 3 GSK 641 P
Manufacturer Part #G030641LP0
Victaulic

FireLock™ Style 641 3 in. Flanged Ductile Iron Adapter

  • Fast #
  • Part #VG030641LE0-NR
  • Item #1449420
  • Manufacturer Part #G030641LE0
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 420
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Sizes from 2 – 6" / DN50 –DN150
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-395, ASTM A-536
Collection:
FireLock™ Style 641
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Ductile Iron, Copper
Pressure - Maximum:
300 psi
UPC:
688304465765