This product requires certification to purchase.

12 in. Ductile Iron Grooved EPDM Seat Hand Wheel Butterfly Valve

Victaulic

FireLock™ Style 705 12 in. Ductile Iron Grooved EPDM Seat Hand Wheel Butterfly Valve

  • Fast #
  • Part #VDOMV120705100
  • Item #4926554
  • Manufacturer Part #V120705100
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 705 12 in. Ductile Iron Grooved EPDM Seat Hand Wheel Butterfly Valve

  • Fast #
  • Part #VDOMV120705100
  • Item #4926554
  • Manufacturer Part #V120705100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Weatherproof actuator housing approved for indoor or outdoor use
  • Ductile iron body and disc with EPDM seats
  • Sizes from 2 – 12" / 50 – 300 mm
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification

Specifications

ASTM:
ASTM A536 Grade 65-45-12, ASTM A582, ASTM B733, ASTM C36000
Clean Bagged:
No
Coating:
Black Alkyd Enamel
Collection:
FireLock™ Style 705
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
FM Approved:
Yes
IAPMO Listed:
No
Length:
6-1/2 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pressure - High:
300
Recommended Valve Application:
Fire Protection
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Disc Material:
Ductile Iron
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
12 in
Valve Type:
Butterfly Valve