5 in. Ductile Iron Grooved Check Valve
FireLock® Style 716 5 in. Ductile Iron Grooved Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Protection against excessive pressure buildup on cold water service lines
- Suitable for static relieve, low capacity pump relief, passive solar, expansion relief and a variety of commercial and industrial applications ensures you get the most for your money
- Male NPT inlet and female NPT outlet provide easy installation
- ANSI 372 by IAPMO R&T
- Lead free
- Springs protect against corrosion
- Pressure relief valve set at 100 psi
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM B-733
- Coating:
- Painted
- Collection:
- FireLock® Style 716
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 10-1/2 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- Minimum Temperature:
- -30
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 365
- Pressure Class:
- 300#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron, Rubber
- Valve Seat Material:
- EPDM
- Valve Size:
- 5 in
- Valve Type:
- Check Valve
- Weight:
- 27 lb
- Width:
- 6-22/25 in