8 in. Ductile Iron Grooved Check Valve
FireLock® Style 716 8 in. Ductile Iron Grooved Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 15Product Details
Product Details
- Male NPT inlet and female NPT outlet provide easy installation
- Protection against excessive pressure buildup on cold water service lines
- Suitable for static relieve, low capacity pump relief, passive solar, expansion relief and a variety of commercial and industrial applications ensures you get the most for your money
- Field adjustable psi settings of 25 to 175 psi add versatility and decrease maintenance time
- Springs protect against corrosion
- ANSI 372 by IAPMO R&T
- Lead free
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM B-733
- Coating:
- Painted
- Collection:
- FireLock® Style 716
- Color Finish Name:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 14 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- Minimum Temperature:
- -30
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 365
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 688304109560
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron, Rubber
- Valve Seat Material:
- EPDM
- Valve Size:
- 8 in
- Valve Type:
- Check Valve
- Weight:
- 64 lb
- Width:
- 9-22/25 in