1-1/2 x 1 in. Orange Enamel FIP Reducing Outlet Coupling
FireLock™ Style 72 1-1/2 x 1 in. Orange Enamel FIP Reducing Outlet Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes 1½ – 6" / 40 – 150 mm
- Pressures up to 500 psi / 3447 kPa / 34 bar
- Coupling with integral reducing outlet
- For coating options, download product submittal
Documents
Specifications
- ASTM:
- ASTM D-1785-12
- Coating:
- Orange Enamel
- Collection:
- FireLock™ Style 72
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1 in
- Fitting Type:
- Coupling
- Length:
- 4-1/2 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC, CPVC
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- Product Type:
- Coupling
- Weight:
- 1.40 lb