4 x 3/4 in. Galvanized FIPS x Grooved Reducing Outlet Coupling
FireLock™ Style 72 4 x 3/4 in. Galvanized FIPS x Grooved Reducing Outlet Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Coupling with integral reducing outlet
- Sizes 1-1/2 – 6" / 40 – 150 mm
- Pressures up to 500 psi / 3447 kPa / 34 bar
- For coating options, download product submittal
- A steel ring insert reinforces the neck opening
Documents
Specifications
- ASTM:
- ASTM A-183, ASTM A-395, ASTM A-449
- Clean Bagged:
- No
- Coating:
- Galvanized
- Collection:
- FireLock™ Style 72
- End Connection 1:
- FPT
- End Connection 2:
- Grooved
- End Connections:
- FPT x Grooved
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 4 in x 3/4 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 500 psi
- Product Type:
- Coupling
- UL Listed:
- No
- Weight:
- 6.8 lb