This product requires certification to purchase.

6 x 1 in. FIP Reducing Outlet Coupling

Victaulic

FireLock™ Style 72 6 x 1 in. FIP Reducing Outlet Coupling

  • Fast #
  • Part #VLE55072GEF-NR
  • Item #293169
  • Manufacturer Part #LE55072GEF
3.9 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 72 6 x 1 in. FIP Reducing Outlet Coupling

  • Fast #
  • Part #VLE55072GEF-NR
  • Item #293169
  • Manufacturer Part #LE55072GEF
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Coupling with integral reducing outlet
  • Sizes 1½ – 6" / 40 – 150 mm
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • For coating options, download product submittal
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-536, ASTM A-395, ASTM A-449, ASTM A-183
Coating:
Galvanized
Collection:
FireLock™ Style 72
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
6 in
Fitting Size 2:
1 in
Fitting Sizes:
6 in x 1 in
Fitting Type:
Coupling
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
UPC:
688304487149
Weight:
18 lb