6 in. Flanged Ductile Iron Adapter with Nitrile T-Gasket
FireLock™ Style 741 6 in. Flanged Ductile Iron Adapter with Nitrile T-Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
- Sizes from 2 – 24"
- Pressures up to 300 psi / 2068 kPa / 21 bar
- For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
Documents
Specifications
- ANSI:
- ANSI 61, ANSI Class 125
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-395 Grade65-45-15
- Application:
- Piping, Waterworks
- Collection:
- FireLock™ Style 741
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Material:
- Ductile Iron, Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 82
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- UL Listed:
- Yes
- UPC:
- 688304477287