2 in. Grooved Painted Flange Adapter with E Gasket
FireLock™ Style 743 2 in. Grooved Painted Flange Adapter with E Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 2 – 12"
- Pressures up to 720 psi / 4964 kPa / 50 bar
- ANSI Class 300 flanges
- Not available in Europe
- For coating options, download product submittal
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI C606
- ASTM:
- ASTM A-536, ASTM A-395 Grade 65-45-12
- AWWA:
- AWWA C-606, AWWA C-110, AWWA C-153
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- FireLock™ Style 743
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- ISO:
- ISO 2084
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Product Type:
- Flange Adapter
- UL Listed:
- Yes
- Weight:
- 4.80 lb