4 in. Grooved Painted Flange Adapter with T-Gasket
FireLock™ Style 743 4 in. Grooved Painted Flange Adapter with T-Gasket
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
- Designed to transition from flanged to grooved piping systems
- Sizes from 2 – 12" / DN50 –DN300
- Pressures up to 720 psi / 4964 kPa / 50 bar
- For coating options, download product submittal
- Not available in Europe
Specifications
- ASTM:
- ASTM A-536
- Coating:
- Black Enamel
- Collection:
- FireLock™ Style 743
- End Connection 1:
- Flanged
- End Connection 2:
- Grooved
- End Connections:
- Flanged x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Adapter
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 688304493720