This product requires certification to purchase.

4 GxG UM MANI

Victaulic

FireLock™ Style 747 4 GxG UM MANI

  • Fast #
  • Part #VS0400UM000-NR
  • Item #9576086
  • Manufacturer Part #S0400UM000
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 747 4 GxG UM MANI

  • Fast #
  • Part #VS0400UM000-NR
  • Item #9576086
  • Manufacturer Part #S0400UM000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Collection:
FireLock™ Style 747
Height:
22-13/25 in
Length:
12 in
Material:
Cast Ductile Iron
Product Type:
Riser Module Assembly, Potter Switch
UPC:
195150188934
Weight:
30.3 lb