This product requires certification to purchase.

2-1/2 in. Grooved Coupling

Victaulic

FireLock™ Style 75 2-1/2 in. Grooved Coupling

  • Fast #
  • Part #VL024075GE0
  • Item #1449739
  • Manufacturer Part #L024075GE0
4.4 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 75 2-1/2 in. Grooved Coupling

  • Fast #
  • Part #VL024075GE0
  • Item #1449739
  • Manufacturer Part #L024075GE0
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1239
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Lightweight coupling for moderate pressures
  • Sizes from 1 – 8" / DN25 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • UL Listed
  • FM Approved
  • ULC listed
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-183
Application:
Fire Protection
Coating:
Galvanized
Collection:
FireLock™ Style 75
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
2-1/2
Fitting Size 2:
2-1/2
Fitting Sizes:
2-1/2 in
Fitting Type:
Coupling
Length:
3-22/25
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
230
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
500
UL Listed:
Yes
UPC:
688304457357
Weight:
1.86