2 in. Grooved Coupling
FireLock™ Style 75 2 in. Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1004All Sizes
Product Details
Product Details
- Lightweight coupling for moderate pressures
- Sizes from 1 – 8" / DN25 –DN200
- Pressures up to 500 psi / 3447 kPa / 34 bar
- Hot-dip galvanized and special coatings are available for all sizes
- The Victaulic standard flexible coupling offering for grade "EHP" or "T" gaskets is the Style 177 installation-ready flexible coupling
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-183
- Application:
- Fire Protection
- Coating:
- Galvanized
- Collection:
- FireLock™ Style 75
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- Length:
- 5-11/50
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 500
- UL Listed:
- Yes
- UPC:
- 688304457012
- Weight:
- 1.90